Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, White, Universal, PK300
Mfr # 3607
Zoro # G101866274
product price: $70.29
/pk 300, $0.23/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPE
- Size Universal
- Named Size Universal
- Color White
- Closure Type Elastic
Product Information
- Brand International Enviroguard
- MFR # 3607
- Zoro # G101866274
- UPC # 813383018407
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Size | 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 in |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 12 1/2 |
Fits Shoe Size | 10 to 13 |
Details
Description
Durable White CPE Shoe Cover, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size Universal, Overall Height 6 in, Packaging Bulk, Product Type Shoe Cover, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk10 (LOTAG1)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK1000 (3602B)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- International Enviroguard Disposable Clothing