Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, White, XL, PK1000
Mfr # 3602
Zoro # G701866216
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPE
- Size XL
- Named Size XL
- Color White
- Closure Type Elastic
Product Information
- Brand International Enviroguard
- MFR # 3602
- Zoro # G701866216
- UPC # 813383018148
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Ankle |
Shoe Size Minimum | 6 |
Fits Shoe Size | 10 to 13 |
Shoe and Boot Cover Size | 12 |
Overall Height | 3 in |
Shoe Size Maximum | 12 1/2 |
Details
Description
White CPE Shoe Cover, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size XL, Overall Height 3 in, Packaging Bulk, Product Type Shoe Cover, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- LIFT SAFETY LIFT CARBONWIRE A7 NITRILE MICROFOAM (GCN-19KM)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- International Enviroguard Disposable Shoe Covers