International Enviroguard

Shoe Cover, Blue, XL, PK300


product price: $37.89
/pk 300, $0.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material CPE
  • Size XL
  • Named Size XL
  • Color Blue
  • Closure Type Elastic
See all product information

Product Information

Dimensions

Size XL
Named Size XL
Fits Shoe Size 10 to 13
Shoe Size Maximum 12 1/2
Shoe and Boot Cover Height Range Ankle
Overall Height 6 in
Shoe and Boot Cover Size 12
Shoe Size Minimum 6

Details

Item Blue Heavy Duty Shoe Cover
Material CPE
Color Blue
Closure Type Elastic
Protection Type Liquid & Particulate
Packaging Bulk
Metal Detectable No
Anti-Static No
Sole Material CPE
FDA Compliant No
Garment Style Shoe Cover
Waterproof Yes
Material Performance Heavy Duty
Includes Slip Resistant Sole Yes
Liquid Dispersal Type Splash
Sterilization Status Non-Sterile

Description

Blue Heavy Duty Shoe Cover, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size XL, Overall Height 6 in, Packaging Bulk, Product Type Shoe Cover, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.