Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper
Mfr # 2225
Zoro # G8835257
product price: $71.35
/pk 25, $2.85/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Color White
- Closure Type Zipper
- Cuff Style Elastic
- Inseam 30 1/2 in
Product Information
- Brand International Enviroguard
- MFR # 2225
- Zoro # G8835257
- UPC # 813383011743
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 45 in to 48 in |
Chest Size - Maximum | 48 in |
Named Size | 2XL |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 45 in |
Waist Size - Minimum | 44 in |
Waist Size - Maximum | 46 in |
Details
Description
SMS Coverall with hood,2XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- C.H. HANSON 1/8 Inch Thick 43 H X 51 L X 46 H (12438)
- PIP Class 3 Electrical Glove, Size 10.5, PR (155-3-16/10.5)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- International Enviroguard Disposable Clothing