Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper
Mfr # CE11019CIS
Zoro # G701866285
product price: $363.99
/pk 25, $14.56/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 1/2 in
- Coverall Style Hooded Coverall
- Fits Waist Size 40 in to 42 in
- Seam Style Bound
- Includes Slip Resistant Sole No
Product Information
- Brand International Enviroguard
- MFR # CE11019CIS
- Zoro # G701866285
- UPC # 813383017950
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 42 in to 45 in |
Height - Maximum | 75 in |
Named Size | XL |
Waist Size - Maximum | 42 in |
Waist Size - Minimum | 40 in |
Chest Size - Minimum | 42 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 45 in |
Details
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MUG-04-L)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 3W (LQC 1 R)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- International Enviroguard Workwear and Protective Clothing