Zoro Homepage

Fan and Blower Motor, 1/30 hp

  • Mfr # 705563-29

  • Zoro # G0115188


product price: $601.99
/ea
Free Shipping & Returns

Key Features

HP
1/30 hp
Nameplate RPM
1600
No. of Speeds
3
RPM Range
1,501-1,600
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705563-29
Zoro #
G0115188
UPC #
-
Country of Origin
China

Details

HP
1/30 hp
Item
Motor
Nameplate RPM
1600
No. of Speeds
3
RPM Range
1,501-1,600
Voltage
115V AC
Capacitor Required
Yes
Includes
Capacitor
Fits Brand
International Environmental
Voltage Compatibility
115V AC
Compatible Brand
International Environmental

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.83 A, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.