Shop INTERNATIONAL MULCH

Rubberific 24 in. Brown Tree Ring; 3 Pack

  • Mfr # LRT24BN3

  • Zoro # G903994076


product price:  $63.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRT24BN3
Zoro #
G903994076
UPC #
-
Country of Origin
China

Description

Rubberific Tree Rings give your tree beds a well-maintained look 365 days a year. These 100% recycled rubber tree rings help to prevent erosion, compaction and fungal growth while conserving moisture. With a weed fabric on the bottom side, say goodbye to weeding around your trees for years to come.

Features
  • Eliminate yearly re-mulching
  • Stop weed growth that robs trees of nutrients and moisture
  • Prevent erosion, compaction and fungal growth
  • Conserve moisture
  • Mow right over it
  • No more scattered mulch.
  • Size - 24 in.
  • Color - Brown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.