48in White And Black Solid Wood Birdhouse Welcome Porch Sign
- Mfr # 634303
- Zoro # G223440734
product price:Â
$
73.99
/ea
Key Features
Material
Solid Wood
Length
47.5 in
Purposeful Distressing Type
Coat/Paint Distressing
UV Resistant
Yes
Theme
No theme
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634303
- Zoro #
- G223440734
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Wood
- Item
- Outdoor Accessories-Decor-Garden-Games
- Purposeful Distressing Type
- Coat/Paint Distressing
- UV Resistant
- Yes
- Theme
- No theme
- Holiday / Occasion
- No Holiday
- Includes
- 1
- Lighted
- No
- Additional Embellishments
- No Additional Embellishments
- Outdoor Decor Accessories Type
- Porch Sign
- Color
- Black, White
- Commercial Use
- Yes
- Style
- Traditional
- Assembly Required
- No Assembly Needed
- Handmade
- No
- Reversible
- No
Dimensions
- Length
- 47.5 in
- Depth
- 1.62 in
- Width
- 12 in
Description
The 48-inch white and black solid wood birdhouse welcome porch sign adds charm to your outdoor space. Crafted from solid wood, this porch sign offers durability and a classic appeal. Featuring a traditional style, it beautifully complements various aesthetics. The striking white with black color scheme and a top that looks like a birdhouse, stands out while creating an inviting atmosphere that is perfect for welcoming guests. This piece makes a delightful addition to your porch or garden area. Make your entryway more inviting with this unique sign that reflects your personal taste and love for nature. 47.50-inch h x 12.00-inch w x 1.62-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.