13in Green Iron Dragonfly Garden Art
- Mfr # 721359
- Zoro # G623438874
product price:Â
$
39.99
/ea
Key Features
Outdoor Decor Accessories Type
Garden Art
Holiday / Occasion
No Holiday
Handmade
No
Additional Embellishments
No Additional Embellishments
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721359
- Zoro #
- G623438874
- UPC #
- -
- Country of Origin
- India
- Item
- Outdoor Accessories-Decor-Garden-Games
- Outdoor Decor Accessories Type
- Garden Art
- Holiday / Occasion
- No Holiday
- Handmade
- No
- Additional Embellishments
- No Additional Embellishments
- Purposeful Distressing Type
- Coat/Paint Distressing
- Reversible
- No
- Lighted
- No
- Commercial Use
- No
- UV Resistant
- No
- Theme
- Insect
- Material
- Iron
- Assembly Required
- No Assembly Needed
- Color
- Green
- Style
- Industrial
Dimensions
- Length
- 1.5 in
- Width
- 12.75 in
- Depth
- 10.75 in
Description
Add a touch of whimsy to your outdoor space with the 13-inch green iron dragonfly garden art. This charming garden accessory showcases a delightful dragonfly, enhancing the beauty of your garden or patio. Designed to withstand the elements while maintaining its rustic and distressed green patina color. The raised floral details on the dragonfly create an eye-catching focal point that complements any floral arrangement or landscape. Perfect for those who appreciate nature-inspired decor, this garden art invites both admiration and conversation among guests. Brings a playful outdoorsy charm that transforms any space into a serene retreat. 1.50-inch h x 12.75-inch w x 10.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.