5ft Rustic Black And White Front Porch Welcome Sign
- Mfr # 384911
- Zoro # G823439992
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Style
Cottage
Length
60 in
Depth
1.38 in
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384911
- Zoro #
- G823439992
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Wood
- Style
- Cottage
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Accessories-Decor-Garden-Games
- Outdoor Decor Accessories Type
- Porch Sign
- Purposeful Distressing Type
- Coat/Paint Distressing
- Holiday / Occasion
- No Holiday
- Lighted
- No
- UV Resistant
- No
- Power Source
- Does Not Apply
- Theme
- No theme
- Handmade
- Yes
- Color
- Black
Dimensions
- Length
- 60 in
- Depth
- 1.38 in
- Width
- 10.25 in
Description
Make your home more inviting and stylish when you add this 5ft high Rustic Black and White Front Porch "Welcome" Sign. A great way to decorate your porch, this sign is also a charming way to greet your family and guests as they arrive. Made of distressed reclaimed wood, this updated and fresh sign will make you the envy of the neighborhood. 60-inch H x 10.3-inch W x 1.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.