1/2 Inch Auto Coupler Plug x 1/2 Inch Female NPT (Silver Color), PK 100

  • Mfr # CPA880Z-100K

  • Zoro # G505378649


product price:  $367.99
/pk 100, $3.68/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA880Z-100K
Zoro #
G505378649
UPC #
791674019060
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA880Z-100K is an automotive coupler plug and is the male component of a quick-connect fitting system. It is intended to connect to a compatible female coupler to form a pressurized connection when installed in accordance with the applicable fittings/specifications. is made from forged tool steel with a zinc-plated finish and is sized for a 1/2" quick-connect air coupling (per specified compatibility). It is identified as compatible with the True-Flate Automotive interchange standard, making it compatible with corresponding automotive air and fluid line fittings.

Key Features:

  • Material: Forged tool steel for durability.
  • Finish: Zinc plated surface for corrosion resistance.
  • Connection Type: Coupler x Female National Pipe Thread (FNPT).
  • Body Size: 1/2" quick connect air coupling size.
  • Thread Size: 1/2" FNPT threading for secure attachment.
  • Interchange Type: True-Flate Automotive standard compatibility.
  • Color: Silver appearance.
  • Product Type: Automotive (Tru-Flate) coupler plug (male fitting).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.