1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 100

  • Mfr # CPH421-100K

  • Zoro # G305378535


product price:  $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH421-100K
Zoro #
G305378535
UPC #
791674010609
Country of Origin
China

Dimensions

Thread Size
1/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH421-100K is an industrial coupler plug designed as the male half of a quick-connect hose fitting. When mated with a compatible coupler, it is intended to connect for air or fluid transfer via a quick-connect coupling. Constructed from forged tool steel and finished with zinc plating, this coupler plug is intended for repeated connection and disconnection in industrial quick-connect applications. It features a 1/4" body size and a 1/8" MNPT thread size, is compatible with specified Industrial (Hansen or Milton type) interchange configurations (as listed by the manufacturer).

Key Features:

  • Body Size: 1/4"
  • Thread Size: 1/8" MNPT
  • Material: Forged Tool Steel
  • Finish: Zinc Plated
  • Color: Silver
  • Connection Type: Coupler x MNPT (per product specifications).
  • Interchange Type: Industrial (per product specifications).
  • Type: Industrial (Hansen or Milton type)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.