Automotive Coupler Plug, 3/8 in x 1/4 in Male NPT, Steel, Zinc-Plated

  • Mfr # CPA641

  • Zoro # G404388114


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Steel, Zinc plated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA641
Zoro #
G404388114
UPC #
791674904960
Country of Origin
China

Details

Material
Steel, Zinc plated
Color
Black

Description

Interstate Pneumatics 3/8" Automotive Steel Coupler Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.