Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Lubricant, 4 oz, Green, 12 PK
- Mfr # YL14LT-004-12CS
- Zoro # G504392776
product price:Â
$
128.99
/pk of 12, $10.75/ea
Free Shipping & Returns
Key Features
Lubricant Type
Low Temperature Oil
Container Capacity
4 oz
Color
Green
Application
Field Tools, Machinery, Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YL14LT-004-12CS
- Zoro #
- G504392776
- UPC #
- 791674000938
- Country of Origin
- United States
Details
- Item
- Lubricant
- Lubricant Type
- Low Temperature Oil
- Container Capacity
- 4 oz
- Color
- Green
- Application
- Field Tools, Machinery, Equipment
Description
The tools used on jobsites every day can be a significant investment by the framer, roofer, or other professional who depends on these tools to complete their work. Interstate Pneumatic lubricants help to keep these tools operating at peak efficiency by minimizing wear on internal components, supporting a longer operating life. This year-round & winter-grade lubricant is used in air controlled motors, cylinders, pneumatic tools, lubricators and air lines using compressed air applications. 12 Case
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.