Shop INTERSTATE SAFETY
See all product information
Create Account
36 Inch PVC 10lbs Traffic Cone with Dual- Reflective Bands - Orange
- Mfr # 50036
- Zoro # G723363298
product price:Â
$
31.65
/ea
Key Features
Base Material
Heavy-Duty Rubber Base
Height
36 in
Color
Orange
Material
Injection-Molded PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50036
- Zoro #
- G723363298
- UPC #
- 791674024361
- Country of Origin
- China
Dimensions
- Height
- 36 in
Details
- Base Material
- Heavy-Duty Rubber Base
- Item
- Traffic Cone
- Color
- Orange
- Material
- Injection-Molded PVC
Description
The Interstate Safety Model 50036 36" Safety Traffic Cone is designed for traffic control and hazard marking in roadway, construction, and high-traffic work zone environments. Its safety orange PVC body with two reflective bands, including a 6" upper band and 4" lower band, provides clear visual guidance in both daytime and low-light conditions. A 10 lb weighted rubber base with anti-slip properties helps keep the cone stable during placement and use on pavement and concrete surfaces. Manufactured from flexible PVC, the cone is built to withstand repeated handling and outdoor exposure in demanding jobsite conditions. This model is well suited for municipal crews, contractors, and traffic control professionals who require dependable visibility and stability in active work zones.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.