Shop INTERSTATE SAFETY
See all product information
Create Account
4ft to 7ft ABS Extendable / Telescoping Traffic Cone Bar - Red & White
- Mfr # 50247
- Zoro # G723363304
product price:Â
$
10.15
/ea
Key Features
Material
Injection-Molded PVC
Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50247
- Zoro #
- G723363304
- UPC #
- 791674024385
- Country of Origin
- China
Dimensions
- Height
- 4 ft
Details
- Material
- Injection-Molded PVC
- Item
- Cone Bar
Description
The Interstate Safety 50247 Telescoping Traffic Cone Bar is designed to create temporary barriers by connecting traffic cones in work zones, parking areas, and pedestrian walkways. Its adjustable telescoping design extends from 4 ft to 7 ft and locks securely at any length in between to accommodate varying cone spacing. Constructed from rigid ABS, the bar is built to withstand repeated handling and outdoor use in demanding environments. Open-ring ends allow for fast, tool-free placement on a wide range of traffic cones. Red and white coloring with reflective sections enhances visibility in low-light conditions, making this cone bar a practical accessory for contractors, municipal crews, and facility managers managing temporary traffic control setups.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.