28 Inch PVC 7lbs Traffic Cone with Dual- Reflective Bands - Orange
- Mfr # 50028
- Zoro # G523363306
product price:Â
$
25.19
/ea
Key Features
Height
28 in
Color
Orange
Base Material
Heavy-Duty Rubber Base
Material
Injection-Molded PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50028
- Zoro #
- G523363306
- UPC #
- 791674024354
- Country of Origin
- China
Dimensions
- Height
- 28 in
Details
- Item
- Traffic Cone
- Color
- Orange
- Base Material
- Heavy-Duty Rubber Base
- Material
- Injection-Molded PVC
Description
The Interstate Safety Model 50028 28" Safety Traffic Cone is designed for general traffic control and hazard marking in construction sites, warehouses, parking areas, and maintenance zones. Its bright safety orange PVC body with two reflective bands provides clear visual guidance in both daytime and low-light conditions. A 7 lb cleated base helps keep the cone stable during use while allowing easy stacking and efficient storage when not in service. Manufactured from injection-molded PVC, the cone offers flexibility and durability for repeated handling in active work environments. This model is a dependable choice for contractors and facilities require a practical and easy-to-deploy traffic control solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.