Shop All Packing Tapes
Intertape
Carton Tape, Yellow, 2 In. x 60 Yd., PK36
Mfr # GC421G
Zoro # G4628775
product price: $98.15
/pk 36, $2.73/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 55"
Product Information
- Brand Intertape
- MFR # GC421G
- Zoro # G4628775
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 4.04" |
Width | 2 |
Length | 4.04 |
Overall Height (In.) | 4.04 |
Outside Length | 55 |
Diameter | 4.04 |
Outside Width | 1.89 |
Tape Roll Diameter | 1.89 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Height | 4.04" |
Details
Description
Yellow, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 321, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6 (F4090-05G)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 100)
- Intertape Packing Tapes