Pf14 Wht .5X60Yd Ipg, Pk72, 0.5" W x 60" L, White, Synthetic Rubber Adhesive, 72 PK
Mfr # PF14
Zoro # G8633595
product price:Â $363.99
/pk 72, $5.06/ea
Sold in multiples of 2 for $727.98
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
60"
Tape Width
0.5"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF14
Zoro #
G8633595
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Diameter
3.08
Tape Core Diameter
3.08"
Details
Item
Pf14 Wht .5X60Yd Ipg,Pk72
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Standards
A-A-883, Type II. ASTM D6123, D6123M, / Type II. General Motors 9885278
Type
Paper Flatback Tape
Description
Pf14 Wht .5X60Yd Ipg,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.