Tape, 0.94" W x 600" L, Grey, Natural Rubber/Resin Adhesive, 12 PK
Mfr # 543
Zoro # G8634435
product price: $598.99
/pk 12, $49.92/ea
Sold in multiples of 27 for $16,172.73
Free Shipping & Returns
Key Features
Tape Color
Grey
Tape Length
600"
Tape Width
0.94"
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543
Zoro #
G8634435
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
600"
Tape Width
0.94"
Diameter
12.49
Tape Core Diameter
12.49"
Details
Item
Tape
Tape Color
Grey
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
7
Type
Paper Masking Tape
Tape Application
Expressly designed for the checkbook and coupon book binding industry. Also ideal for automatic tape heads.
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.