Shop All Shears, Pruners & Loppers
Intertool
Hedge Shears, 22 inch, Wavy Blade
Mfr # FT08-1102
Zoro # G911248963
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 22 in
- Material Steel
- Features Adjustable Blade Gap
- Blade Length 8"
Product Information
- Brand Intertool
- MFR # FT08-1102
- Zoro # G911248963
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 22 in |
Blade Length | 8" |
Details
Description
- •[Multi-Purpose Hedge Clippers]: A versatile garden tool for any garden maintenance or landscaping job. Trim, cut away, or shape hedges, bushes, small trees, plants, ornamental topiary plants, and weeds with precise cuts. Ideal for trimming boxwood and shaping shrubs
- •[Sharpened Blades with Teflon Coating]: 8-inch Wavy blades forged from carbon steel and pre-sharpened to create a durable, long-lasting edge that cuts cleanly through objects with less friction resistance. Wavy blade design allows the shear to lock on to objects and prevent slipping. Non-stick coating ensures rust resistance and effortless cuts
- •[Adjustable Tension and Labor-saving Design]: Adjustable flower knob allows for desired blade spacing to achieve the right cut depending on object thickness. The angled blade helps to efficiently reduce working impact, lessen wrist fatigue, and prevent wrist bending when trimming
- •[Non-Slip Ergonomic Handles with Shock-Absorbing Bumpers]: Rubber grips are comfortable and prevent the hands from slipping when applying pressure. Rubber bumpers and the soft grip help reduce shock when heavy force is applied, reducing wrist and shoulder pain and enhancing comfort and control while operating the garden hedge trimmer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGOAL EZGoal 69105 4 x 6 Ft. Hockey Replacement Net (69105)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-20X30)
- GIANT DESTROYER Deer/Rabbit Clip 12Pk (00700)
- CHAPIN Garden Sprayer 2 Gal (26020)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- ECHO Fixed Pruner Extension Pole, 36 In. (99946400011)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- Intertool Lawn & Garden Tools