Shop IOTA

LEDEmDriver, 15 W, 14-11/16 in - L, 1PK

  • Mfr # ILBLP CP15 HE SD B M9
  • Zoro # G501800137

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Length
14 11/16 in
Width
2 5/16 in
Height
1 3/16 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILBLP CP15 HE SD B M9
Zoro #
G501800137
UPC #
193048865745
Country of Origin
Mexico
Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Driver Mounting Location
Within Fixture
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Max. Case Temp.
55 Degrees C
Standards
CA Title 20, cULus Listed, RoHS Compliant, UL Listed
Meets Class 2 Electrical Wiring
Meets Class 2
Driver Class
Class 2
Wiring Connection
Wiring Attached
Output Technology
Fixed
Recharge Time
24 hr
Battery Type
Lithium Iron Phosphate
Intended LED Usage
Fixture Array, Tubes
Housing Material
Steel
Emergency Illumination Time
90 min
Initial Lumens
Fixture Dependent
Brand and Series
IOTA ILBLP
Operating Amps @ 120V
0.75A (@20VDC) - 0.27A (@55VDC)
Frequency
50/60 Hz
Ouput Constant
Constant Power
CA Title 20 Compliant
Yes
Profile
Low Profile
Number of Bulbs Supported
1
Max. Bulb Watts
15 W
Case Form Factor
Long

Dimensions

Length
14 11/16 in
Width
2 5/16 in
Height
1 3/16 in

Description

IOTA ILBLP, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 15 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 14 11/16 in Length, 2 5/16 in Width, 1 3/16 in Height, Low Profile, Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.