Shop IOTA

LEDEmDriver, 15W, 22in-L, IOTAILBLP, 1PK

  • Mfr # ILBLP CP15 HE SD N M5
  • Zoro # G201800307

product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
1 3/16 in
Height
1 3/16 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILBLP CP15 HE SD N M5
Zoro #
G201800307
UPC #
193048865868
Country of Origin
Mexico
Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Standards
CA Title 20, cULus Listed, RoHS Compliant, UL Listed
Operating Amps @ 120V
0.75A (@20VDC) - 0.27A (@55VDC)
Brand and Series
IOTA ILBLP
Battery Type
Lithium Iron Phosphate
Wiring Connection
Wiring Attached
Recharge Time
24 hr
Driver Mounting Location
Within Fixture
Initial Lumens
Fixture Dependent
Housing Material
Steel
Profile
Low Profile
Frequency
50/60 Hz
Ouput Constant
Constant Power
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Meets Class 2 Electrical Wiring
Meets Class 2
Max. Case Temp.
55 Degrees C
CA Title 20 Compliant
Yes
Output Technology
Fixed
Emergency Illumination Time
90 min
Driver Class
Class 2
Intended LED Usage
Fixture Array, Tubes
Max. Bulb Watts
15 W
Number of Bulbs Supported
1
Case Form Factor
Long

Dimensions

Length
22 in
Width
1 3/16 in
Height
1 3/16 in

Description

IOTA ILBLP, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 15 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 22 in Length, 1 3/16 in Width, 1 3/16 in Height, Low Profile, Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.