TA30 PVC ADAPTER 3IN

  • Mfr # 59622

  • Zoro # G310694149


product price:  $13.65
/ea

Key Features

Fitting Connection Type
SOC x SOC
Pipe Fitting Material
CPVC
Height (In.)
2.58 in
Length
2.07 in
Pipe Fitting Diameter
1-1/4 in; 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59622
Zoro #
G310694149
UPC #
622454780910
Country of Origin
Canada

Dimensions

Height (In.)
2.58 in
Length
2.07 in
Pipe Fitting Diameter
1-1/4 in; 3/4 in

Details

Fitting Connection Type
SOC x SOC
Pipe Fitting Material
CPVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.