Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.9 mil Thick, 72 mm W x 100 m L, 4.3 in Core Dia., Clear, 24 PK
- Mfr # N8218
- Zoro # G1566577
product price:Â
$
175.99
/pk of 24, $7.33/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
1.9 mil
Tape Color
Clear
Tape Core Diameter
4.3 in
Length
100 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N8218
- Zoro #
- G1566577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 4.3 in
- Length
- 100 m
- Width
- 72 mm
- Height
- 4.3 in
Details
- Item
- Packing Tape
- Tape Adhesive
- Natural Rubber/Resin
- Tape Color
- Clear
- Material
- Cast Film
- Features
- Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
- Tape Elongation
- 140
- Type
- Natural Rubber Carton Sealing
- Tape Tensile Strength
- 24 lb/in
- Application
- For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress.
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 19 oz./ in
- Series
- 500
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Cast Film
Description
Packing Tape, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.