Zoro Homepage

Engine Driven Pump, Aluminum, 8 hp

  • Mfr # 3S9XHR

  • Zoro # G315890928


product price: $2,459.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Engine Size
270 cc
Ignition Type
Recoil-Start
Includes
Roll Frame, Strainer
Tank Capacity
1.4 gal
Seal Material
Silicon Carbide/Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S9XHR
Zoro #
G315890928
UPC #
726846524479
Country of Origin
United States

Dimensions

Engine Size
270 cc
Inlet Diameter
3 in
Overall Height
23 5/8 in
Discharge Diameter
4 in
Overall Width
22 1/2 in
Overall Length
31 in
Solids Diameter - Maximum
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Ignition Type
Recoil-Start
Includes
Roll Frame, Strainer
Tank Capacity
1.4 gal
Item
Engine Driven Pump
Seal Material
Silicon Carbide/Viton
Engine Brand
Honda
Frame Design
Roll Cage
Liquid Temperature - Maximum
180 Degrees F
Flow Rate @ 20 ft of Head
350 gpm
Flow Rate @ 10 ft of Head
370 gpm
For Media Type
Trash Water
Inlet Standard
NPT
Feet of Head - Maximum
112 ft
Engine Series
GX270
Horsepower
8 hp
Body Material
Aluminum
Self-Priming Lift - Maximum
26 ft
Series
3S9X
Suction Lift - Maximum
26 ft
Power Source
Gas Engine
Discharge Gender
Male
Rotation Speed - Maximum
3,600 RPM
Impeller Design
Semi-Open
Volute Material
Cast Iron
Inlet Gender
Male
Standards
Meets California Emission Codes
Discharge Pressure - Maximum
48 psi
Frame Material
Steel
Discharge Standard
NPT
Pump Mechanism
Centrifugal

Description

Engine Driven Pump, Engine Size 270 cc, Tank Capacity 1.4 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.