Shop IPT PUMPS

Fire Pump, 5 hp, 2 in, Alum, NPT

  • Mfr # 2MP5HR
  • Zoro # G515890834

product price: 
$
1,813.99
/ea
Free Shipping & Returns

Key Features

Includes
Roll Frame, Strainer
Ignition Type
Recoil-Start
Engine Brand
Honda
Seal Material
EPDM/EPR
Tank Capacity
0.82 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2MP5HR
Zoro #
G515890834
UPC #
726846525568
Country of Origin
United States
Includes
Roll Frame, Strainer
Ignition Type
Recoil-Start
Item
Fire Pump
Engine Brand
Honda
Seal Material
EPDM/EPR
Tank Capacity
0.82 gal
Discharge Standard
NPT
Feet of Head - Maximum
270 ft
Frame Material
Steel
Suction Lift - Maximum
20 ft
Standards
Meets California Emission Codes
Liquid Temperature - Maximum
180 Degrees F
Discharge Pressure - Maximum
115 psi
Frame Design
Roll Cage
Inlet Gender
Male
Engine Series
GX160
Impeller Design
Closed
Body Material
Aluminum
Pump Mechanism
Centrifugal
Self-Priming Lift - Maximum
20 ft
Inlet Standard
NPT
Power Source
Gas Engine
For Media Type
Clear Water
Rotation Speed - Maximum
3,600 RPM
Volute Material
Cast Iron
Horsepower
5 hp
Series
2MP
Discharge Gender
Male
Number of Discharge Ports
3
Shaft Seal Type
Mechanical
Features
Cast Aluminum Construction with Cast Iron Diffusers, High Efficiency Two-Stage Precision Cast Aluminum Impellers
Feet of Head (Maximum)
265 ft
Flow Rate (Maximum)
75 gpm
Flow Rate @ 40 psi
70 gpm
Portability
Roll Cage
Chemical Compatibility
Water
Media Temperature - Maximum
180 Degrees F
Fuel Tank Capacity
0.82 gal
Impeller Material
Aluminum
Shaft Seal Material
EPDM/EPR
Pump Body Material
Aluminum
Number of Intake Ports
1
Priming
Self-Priming
Media Temperature - Minimum
200 Degrees F
Fuel Type
Gasoline
System Pressure (Maximum)
155 psi
Suction Lift (Maximum)
20 ft
Flow Rate @ 80 psi
42 gpm
Shut Off Pressure - Maximum
114 psi
Pumping Application
Sprinkler Systems, Firefighting
Flow Rate @ 60 psi
55 gpm
Engine Brand and Model
Honda GX160

Dimensions

Engine Size
160 cc
Inlet Diameter
2 in
Manufacturers Warranty Length
1 yr
Overall Height
18.6 in
Overall Length
24 in
Discharge Diameter
1 1/2 in
Overall Width
19.2 in
Solids Diameter - Maximum
1/16 in
Operating Water Depth - Minimum
3 ft
Manufacturer Warranty Length
1 yr
Fits Chest Size
Cast Aluminum Construction with Cast Iron Diffusers, High Efficiency Two-Stage Precision Cast Aluminum Impellers

Description

Engine Driven Pump, Engine Size 160 cc, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material EPDM/EPR, Frame Material Steel, Impeller Design Closed, Overall Length 24 in, Overall Width 19 3/16 in, Overall Height 18 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.