Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 2 in Bore, Nickel Plated Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCNPFL210-32
- Zoro # G111358707
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Overall Width
55 mm
Series
CUCNPFL
Temp. Range
250 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPFL210-32
- Zoro #
- G111358707
- UPC #
- 80067573928
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Series
- CUCNPFL
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Closure
- Dual Seals (B-Type)
- Finish
- Nickel Plated
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Description
2-Bolt Flange Ball Bearing Mounted Unit, 2 in Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.