Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCSF204-12 IP69K

  • Zoro # G015628609


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 5/16 in
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF204-12 IP69K
Zoro #
G015628609
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 5/16 in
Overall Height
3 3/8 in
Overall Length
3 3/8 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Height
2 33/64 in
Flange Thickness
7/16 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
2 1/2 in
Center Height
1 43/64 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.5 in

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Self Lubricating Bearing
No
Included Bearing
Ball
Closure
Double Sealed
Number of Mount Holes
4
Maximum Speed
5,850 RPM
Bore Type
Cylindrical
Housing Type
Flange Bracket
Rolling Element Rows
1
Split Housing
Not Split
System of Measurement
Inch
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.