Shop IPTCI
See all product information
Create Account
Piloted Flange Housing, Nickel Plated Cast Iron
- Mfr # NPFCX11
- Zoro # G511359069
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 mm
Finish
Nickel Plated
Series
NPFCX
System of Measurement
Metric
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPFCX11
- Zoro #
- G511359069
- UPC #
- 80067575961
- Country of Origin
- China
- Finish
- Nickel Plated
- Series
- NPFCX
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 48 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.