4-Bolt Flange Ball Bearing Unit, 1 in Bore, Stainless Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCSOF205-16
- Zoro # G411359916
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
48 mm
Series
SUCSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSOF205-16
- Zoro #
- G411359916
- UPC #
- 80067572282
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Series
- SUCSF
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Closure
- Dual Seals (B-Type)
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 48 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.