Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, .875 in Bore, Stainless Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCSF205-14
- Zoro # G011359859
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Material
Stainless Steel
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCSF205-14
- Zoro #
- G011359859
- UPC #
- 80067573981
- Country of Origin
- China
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 0.875 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, .875 in Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.