Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA205-16
Zoro # G123389560
product price:Â
$
27.39
/ea
Key Features
Dynamic Radial Load Capacity
3,010 lbf
Industry Number
NA205-16
Ring Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
1,750 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA205-16
- Zoro #
- G123389560
- UPC #
- 080067561582
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 3,010 lbf
- Industry Number
- NA205-16
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 1,750 lbf
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Standards
- AFBMA
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100