Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA211-32L3
Zoro # G623390592
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Industry Number
NA211-32L3
Ball Material
Chrome Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Bore Diameter
2 in
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA211-32L3
- Zoro #
- G623390592
- UPC #
- 080067564654
- Country of Origin
- China
- Industry Number
- NA211-32L3
- Ball Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 9,490 lbf
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 6,440 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Triple Lip
- Standards
- AFBMA
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100