Flange Mount Bearings
Mfr # HUCF204-20MM
Zoro # G212006507
product price:Â $47.49
/eaKey Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
86 mm
Overall Width
33.3 mm
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUCF204-20MM
Zoro #
G212006507
UPC #
-
Country of Origin
China
Dimensions
Overall Height
86 mm
Overall Width
33.3 mm
Overall Length
86 mm
Flange Thickness
11 mm
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
64 mm
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
Flange Mount Bearings
Number of Mount Holes
4
Minimum Temperature
-45 Degrees F
Housing Type
Flange Bracket
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Maximum Temperature
450 Degrees F
System of Measurement
Metric
Seal Type
B-Type
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Expansion Type
Fixed
For Environment
Extreme High Temperature
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 4, Overall Height 86 mm, Overall Length 86 mm, Overall Width 33.3 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.