FlangeMntBrg, 16 mm, RadialBall, 3300RPM

  • Mfr # CUCNPF209-28
  • Zoro # G523387241
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
105 mm
Seal Type
B-Type
Series
CUCNPF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF209-28
Zoro #
G523387241
UPC #
080067573900
Country of Origin
China
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Seal Type
B-Type
Series
CUCNPF
Static Radial Load Capacity
4,460 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Rows
1
Self Lubricating Bearing
No
Maximum Speed
3,300 RPM Grease
Expansion Type
Fixed
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Included Bearing
CUC209-28
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Housing Type
Square
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed

Dimensions

Mount Hole Center-to-Center Length
105 mm
Overall Length
137 mm
Overall Height
137 mm
Bolt Circle Diameter
16 mm
Flange Thickness
16 mm
Overall Width
38 mm
Mounting Bolt Size
9/16, M14
Bore Diameter
16 mm
Length
137 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 16 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Type Square, Included Bearing CUC209-28, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.