FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # NANFL209-27L3
  • Zoro # G123387986
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
59 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-27L3
Zoro #
G123387986
UPC #
080067571623
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
NANFL
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
4,460 lbf
Internal Clearance
CN
Features
Standard Duty
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Included Bearing
NA209-27L3
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Load Direction
Radial
Seal Type
Triple Lip
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
340 RPM Grease
Number of Rows
1
Standards
AFBMA
Dynamic Load Capacity
7,110 lbf

Dimensions

Bore Diameter
1.6875 in
Overall Width
59 mm
Overall Height
108 mm
Mount Hole Center-to-Center Length
148.4 mm
Inner Ring Width
2.216 in
Bolt Circle Diameter
15 mm
Overall Length
188 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
14 mm
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-27L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.