Shop IPTCI

FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # UCFCS209-27
  • Zoro # G923390346

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
39 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS209-27
Zoro #
G923390346
UPC #
080067571635
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFCS
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Rows
1
Included Bearing
UC209-27
Dynamic Load Capacity
7,110 lbf
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Maximum Speed
3,400 RPM Grease
Bore Type
Cylindrical
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Housing Type
Circular
Bearing Lubrication
Relubricateable
Standards
AFBMA
Internal Clearance
CN
Static Radial Load Capacity
4,460 lbf
Load Direction
Radial
Seal Type
B-Type
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.