Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, Polymer

  • Mfr # CUCTF208-24
  • Zoro # G523390234

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/2 in
Overall Width
53 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTF208-24
Zoro #
G523390234
UPC #
080067574248
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
CUCTF
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Minimum Temperature
-10 Degrees F
Included Bearing
CUC208-24
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Number of Rows
1
Load Direction
Radial
Features
Hard Chrome-Coated Bearing Insert
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Bore Type
Cylindrical
Housing Type
Square
Bearing Insert Material
Alloy Steel
Maximum Speed
3,750 RPM Grease
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,960 lbf
Internal Clearance
CN
Expansion Type
Fixed

Dimensions

Bore Diameter
1-1/2 in
Overall Width
53 mm
Overall Height
130 mm
Mount Hole Center-to-Center Length
102 mm
Flange Thickness
17 mm
Overall Length
130 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
14 mm
Length
130 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.