FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SBLF207-20G H4
  • Zoro # G423389826
product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
37 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-20G H4
Zoro #
G423389826
UPC #
080067569690
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SBLF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
3,340 lbf
Included Bearing
SB207-20G
Dynamic Load Capacity
5,535 lbf
Split Housing
Not Split
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
4,300 RPM Grease
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Features
Light Duty
Housing Type
Rhombus
Standards
AFBMA
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Number of Rows
1

Dimensions

Bore Diameter
1-1/4 in
Overall Width
37 mm
Flange Thickness
13 mm
Inner Ring Width
1.29 in
Mounting Bolt Size
3/8, M10
Overall Length
122 mm
Mount Hole Center-to-Center Length
100 mm
Bolt Circle Diameter
12 mm
Overall Height
89 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.