Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, SS, 5000RPM

  • Mfr # SUCSFCS206-18
  • Zoro # G423388751

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.125 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS206-18
Zoro #
G423388751
UPC #
080067572883
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SUCSFCS
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Maximum Temperature
250 Degrees F
Housing Type
Circular
Split Housing
Not Split
Standards
AFBMA
Included Bearing
SUC206-18
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
3,710 lbf
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Static Radial Load Capacity
2,020 lbf
Maximum Speed
5,000 RPM Grease
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Number of Mount Holes
4
Number of Rows
1
For Environment
Food and Beverage
Features
Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial

Dimensions

Bore Diameter
1.125 in
Overall Width
33 mm
Flange Thickness
19.5 mm
Bolt Circle Diameter
9.5 mm
Pilot Diameter
76.2 mm
Overall Diameter
111 mm
Inner Ring Width
1.5 in
Overall Length
111 mm
Mounting Bolt Size
5/16, M8
Overall Height
111 mm
Mount Hole Center-to-Center Length
92 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC206-18, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.