FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SBF206-19G
  • Zoro # G123388952
product price: 
$
48.65
/ea

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Flange Thickness
14 mm
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF206-19G
Zoro #
G123388952
UPC #
080067574931
Country of Origin
China
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Included Bearing
SB206-19G
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Number of Rows
1
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Maximum Speed
5,000 RPM Grease
Housing Material
Cast Iron
Features
Light Duty
Dynamic Load Capacity
4,200 lbf
System of Measurement
Inch
Load Direction
Radial
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Internal Clearance
CN
Expansion Type
Fixed
Series
SBF
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Housing Type
Square
Static Radial Load Capacity
2,430 lbf
Self Lubricating Bearing
No
Lubricant Material
NLGI #2 Equivalent
Split Housing
Not Split

Dimensions

Flange Thickness
14 mm
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
Bore Diameter
1 3/16 in
Overall Width
40 mm
Bolt Circle Diameter
12 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Inner Ring Width
1.181 in
Length
108 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.