Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SBFL20619G
  • Zoro # G823390323

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in, 1.1875 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL20619G
Zoro #
G823390323
UPC #
080067562305
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
SBFL
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Included Bearing
SB206-19G
Seal Type
K-Type
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
4,200 lbf
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
2,430 lbf
Maximum Speed
5,000 RPM Grease
Expansion Type
Fixed
Number of Rows
1
Split Housing
Not Split
Internal Clearance
CN
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1.125 in, 1.1875 in
Overall Width
40 mm
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
1.181 in
Bolt Circle Diameter
11.5 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Overall Height
80 mm
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.