Shop IPTCI

FlngMntBrg, 1-5/16", RadBall, CastIron

  • Mfr # SAF207-21G
  • Zoro # G623387875

product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.3125 in
Overall Width
49 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF207-21G
Zoro #
G623387875
UPC #
080067571247
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SAF
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Load Direction
Radial
Seal Type
K-Type
Expansion Type
Fixed
Split Housing
Not Split
Number of Rows
1
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
4,300 RPM Grease
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Included Bearing
SA207-21G
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
3,340 lbf
Bearing Lubrication
Relubricateable
Features
Light Duty
Housing Type
Square

Dimensions

Bore Diameter
1.3125 in
Overall Width
49 mm
Overall Length
117 mm
Overall Height
117 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
92 mm
Flange Thickness
16 mm
Bolt Circle Diameter
14 mm
Length
117 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA207-21G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.