FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # NANF209-26
  • Zoro # G723387997
product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
59 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-26
Zoro #
G723387997
UPC #
080067569335
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
4,460 lbf
Expansion Type
Fixed
Internal Clearance
CN
Number of Rows
1
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Maximum Speed
3,400 RPM Grease
Included Bearing
NA209-26
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Seal Type
B-Type
Bore Type
Cylindrical
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Housing Type
Square

Dimensions

Bore Diameter
1.625 in
Overall Width
59 mm
Mounting Bolt Size
9/16, M14
Mount Hole Center-to-Center Length
105 mm
Overall Length
137 mm
Flange Thickness
18 mm
Bolt Circle Diameter
16 mm
Overall Height
137 mm
Length
137 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-26, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.