FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # SAFL209-26
  • Zoro # G623388414
product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
55 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL209-26
Zoro #
G623388414
UPC #
080067571591
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Closure
Double Sealed
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Maximum Speed
3,400 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Light Duty
Lubrication Openings
Grease Fitting
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SA209-26G
Static Radial Load Capacity
4,460 lbf
Load Direction
Radial
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
7,110 lbf
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Diameter
1.625 in
Overall Width
55 mm
Mount Hole Center-to-Center Length
148 mm
Bolt Circle Diameter
19 mm
Flange Thickness
15 mm
Overall Length
188 mm
Inner Ring Width
1.72 in
Overall Height
108 mm
Mounting Bolt Size
1/2, M14
Length
188 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA209-26G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.