FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # UCFB209-26
  • Zoro # G223389699
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
52 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB209-26
Zoro #
G223389699
UPC #
080067571597
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFB
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
3
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Load Direction
Radial
Expansion Type
Fixed
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
4,460 lbf
Housing Type
Triangular
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Maximum Speed
3,400 RPM Grease
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Self Lubricating Bearing
No
Seal Type
B-Type
Included Bearing
UC209-26
Features
Standard Duty

Dimensions

Bore Diameter
1.625 in
Overall Width
52 mm
Overall Length
106 mm
Overall Height
174 mm
Mount Hole Center-to-Center Length
2 1/8 in
Bolt Circle Diameter
11 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.937 in
Center Height
65 mm
Length
106 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC209-26, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews