FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFLX07-23
  • Zoro # G523389344
product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX07-23
Zoro #
G523389344
UPC #
080067575016
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFLX
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Rows
1
Dynamic Load Capacity
6,375 lbf
Housing Type
Rhombus
Internal Clearance
CN
Static Radial Load Capacity
3,960 lbf
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,750 RPM Grease
Included Bearing
UCX07-23
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Load Direction
Radial
Features
Medium Duty
Seal Type
B-Type
Expansion Type
Fixed

Dimensions

Bore Diameter
1.4375 in
Overall Width
51 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Overall Length
175 mm
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
144 mm
Overall Height
100 mm
Inner Ring Width
1.937 in
Length
175 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX07-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.