FlngMntBrg, 1-7/16", RadBall, SS, 3750 RPM

  • Mfr # SUCSFCX07-23
  • Zoro # G923387568
product price: 
$
512.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
41 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCX07-23
Zoro #
G923387568
UPC #
080067573091
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFCX
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Number of Rows
1
Standards
AFBMA
Static Radial Load Capacity
3,300 lbf
Dynamic Load Capacity
5,660 lbf
Bore Type
Cylindrical
Expansion Type
Fixed
Housing Type
Circular
Included Bearing
SUCX07-23
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Features
Standard Duty
For Environment
Food and Beverage
Maximum Speed
3,750 RPM Grease
Number of Mount Holes
4
Seal Type
B-Type
Maximum Temperature
250 Degrees F
Load Direction
Radial
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.4375 in
Overall Width
41 mm
Flange Thickness
19.5 mm
Mount Hole Center-to-Center Length
111 mm
Pilot Diameter
92.1 mm
Overall Height
133 mm
Overall Diameter
133 mm
Overall Length
133 mm
Inner Ring Width
1.937 in
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUCX07-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.