FlngMntBrg, 1-9/16", RadBall, CastIron

  • Mfr # UCFCS208-25
  • Zoro # G423388201
product price: 
$
85.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.5625 in
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS208-25
Zoro #
G423388201
UPC #
080067571531
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFCS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Standards
AFBMA
Load Direction
Radial
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
6,375 lbf
Features
Standard Duty
Static Radial Load Capacity
3,960 lbf
Bearing Insert Material
Alloy Steel
Maximum Speed
3,750 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Seal Type
B-Type
Number of Rows
1
Split Housing
Not Split
Housing Type
Circular
Internal Clearance
CN
Included Bearing
UC208-25
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1.5625 in
Overall Width
39 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.937 in
Overall Length
133 mm
Flange Thickness
11 mm
Overall Height
133 mm
Pilot Diameter
92.1 mm
Overall Diameter
133 mm
Mount Hole Center-to-Center Length
4 23/64 in
Bolt Circle Diameter
12 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC208-25, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.